Beli butterfly valve 6 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- Tomoe Butterfly Valve Worm Gear Type 700Z-2Fatribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16atribut:
- Basic Standard: Conforming to JIS B2032 (Centric Type)
- Body Material: Cast Iron
- Coating: Powder Epoxy Coating (Blue Color)
- Connection Design: Wafer
- Disc Material: FCD with Nickel Plated
- Face to Face Dimension: Conforming to JIS B2002, ISO 5752-S and BS EN558-1
- Flange Connection: PN16
- Seat: Liner Type for easy maintenance (Not suitable for vacuum)
- Seat Material: EPDM
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120
- MDT Butterfly Valve PTFE Seat LeverDeskripsi:MDT Butterfly Valve, PTFE Seat, Lever, Waferatribut:
- Actuator: Lever Handle
- End Standard: Wafer PN10-16/10K/150#
- Pressure (bar): 10-16
- STEM: SUS420
- Seat: PTFE
- Temperature (°C): 120
- Hayward Butterfly ValvesDeskripsi:PVC (polyvinyl chloride) butterfly valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141620
- Handle Type: Lever
- Liner Material: EPDM
- Maximum Water Pressure: 150
- Product Type: Butterfly Valve
- Standards: ISO 5211
- Style: Wafer
- Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gearatribut:
- Working Pressure (Bar): 16
- Suitable Media: Water & Oil
- Shaft: Stainless steel 410
- Taper Pins: Stainless steel 316
- O-Ring: NBR
- Bushing: PTFE
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Dimension D1 (mm): 180
- Operating Temperature Range (°C): 0 to+70
- BRC Butterfly Valve Wafer Type Lever OperatedDeskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- Kitz Globe Valve (Conforming To JIS 10K) 10SJ Seriesatribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Class: 10K
- Body Material: FCD-S
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Material (Gasket): Stainless steel foil input expanded graphite sheet
- Material (Packing): Non-asbestos
- Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
- Shape: straight
- Type: Ductile
- Valve Type: Globe Valve
- Weflo Butterfly Valve Class 300 FL ANSI150Deskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″atribut:
- Working Pressure (psi): 300
- Working Temperature (°C): -10 to 82
- Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
- Body Material: Ductile Iron
- Bushing Material: Brass
- Disc Material: Ductile Iron
- Seat Material: Rubber
- Shaft Material: Stainless Steel
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Weissmiller High Performance Butterfly Valve SS316 ANSI 150Deskripsi:Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.atribut:
- Body Material: A216 WCB
- Class: ANSI 150
- Connection: Wafer
- Disc Material: SS316
- Seat Material: TFE
- Type: Triple Offset
- WKK Armaturen Butterfly Valve Lug Typeatribut:
- Type: LUG
- Body: WCB
- STEM: SS420
- Seat: PTFE
- Connection: ANSI 150 LBS
- Weflo Butterfly Valve Gear OperatedDeskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
- RUCIKA Flange (AW)atribut:
- Application For: Clean and Pressure Water
- Vinilon Fitting PVC FlangeDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
Daftar Harga butterfly valve 6 inch Terbaru March 2026
| Tozen Butterfly C/I, Wafer JIS 10K Disc Ductile Iron, EPDM Seat. WP. 16kg, Stem SS 416, Lever | Rp519.900 |
| MILWAUKEE VALVE Butterfly Valves | Rp739.900 |
| Hartec Butterfly Valve Wafer | Rp319.900 |
| Tomoe Butterfly Valve Worm Gear Type 700Z-2F | Rp2.199.900 |
| SHOWA (Valve) Cast Iron Wafer Type Butterfly Valve PN16 | Rp3.299.900 |
| MDT Butterfly Valve PTFE Seat Lever | Rp1.699.900 |
| Hayward Butterfly Valves | Rp4.799.900 |
| Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear | Rp839.900 |
| Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) | Rp1.099.900 |
| BRC Butterfly Valve Wafer Type Lever Operated | Rp179.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)


%20Cast%20Iron%20Wafer%20Type%20Butterfly%20Valve%20PN16/diP111526486-1.jpg)

/Hayward%20Butterfly%20Valves/26P109401078-3.jpg)

/P103052418-1.jpg)

%2010SJ%20Series/P103052366-1.jpg)


%20(10DJU%20Series)%20(Katup)/P103050562-1.jpg)
/P102046944-1.jpg)



/c3P104821435-1.jpg)
/Vinilon%20Fitting%20PVC%20Flange/8eP106381302-1.jpg)